- Accident Prevention - Personal Protection Equipment Sign
- Caution
- Eye Protection Must Be Worn In This Area
- 10" Height x 14" Length
- Pressure Sensitive Vinyl
description
- Adhesive Vinyl:. Flexible 4 mil thick vinyl has self-adhesive back. Strong, permanent acrylic adhesive with peel-off liner adheres to smooth, curved, and irregular surfaces. Legend is printed on a non-glare surface. Vinyl is economical, for light-duty applications, yet moisture-resistant, and has sheltered outdoor durability of two years. Service temperature is -20 °F to 140 °F.
| Sign Header | Caution |
| Height | 10 in |
| Length | 14 in |
| Sign Type | Accident Prevention - Personal Protection Equipment |
| Sign Legend | Eye Protection Must Be Worn In This Area |
| Text Color | Black |
| Material | Adhesive Vinyl |
| Background Color | Yellow |
| Weight | 0.5 LB |
-
![]()
-
Pre-Packed Quantities



