- Reflective Plastic Barricade Tapes
- Caution
- Yellow
- 3" W x 1000' L
features
- The words alternate between standard black print and reflective silver print
- 3 mil polyethylene barricade tapes with reflectivity can be an effective barrier for surrounding hazardous areas that requires to be seen in any light conditions
- Get reflect visibility using barricade tape in low light areas
| Length | 1,000 ft |
| Type | Barricade Tape, Caution |
| Text Color | Black |
| Background Color | Yellow |
| Style | Safety |
| Width | 3 in |
| Sign Legend | Caution |
| Weight | 3.16 LB |
| EAN or UPC | 846642016845 |

