- Traffic Signs
- STOP
- 30" x 30"
features
- Aluminum provides the strength and durability of metal, yet does not rust
- It has superior abrasion, corrosion and chemical resistance
- Sign can last for years indoors and outdoors withstanding the harshest weather conditions
- Meets ASTM D 4956 type I
- Heavy duty 0.080" thick aluminum with an engineer grade reflective surface
- Provides additional visibility in low light conditions and dark areas
- Screen printed with UV-resistant inks to prevent fading
| Sign Type | Single Sided |
| Background Color | Glow Red |
| Sign Legend | Stop |
| Manufacturer Name | ACCUFORM SIGNS |
| Material | 0.080" Engineer Grade Reflective Aluminum |
| Text Color | White |
| Mounting | Top and Bottom Mounting Holes |
| Height | 30 in |
| Weight | 6.0 LB |
| EAN or UPC | 846642002008 |

