- Traffic Signs
- KEEP RIGHT w/RIGHT ARROW
- 24" H x 18" W
- High Intensity Plastic
- Black
features
- Heavy-duty 0.080" aluminum signs will not rust
- UV-resistant inks prevent fading during long term outdoor use
- Supplied with top and bottom center holes for post or fence mounting
- Reflective sign face provides added visibility in low light conditions
- 3x brighter than engineer grade prismatic
- Non-metalized micro-prismatic lens reflective sheeting is effective for daytime, nighttime and artificial light conditions
- Provides durability and long term reflectivity
- Meets ASTM D 4956, Type III, Type IV and Type X
| Sign Type | Single Sided |
| Mounting | Top and Bottom Mounting Holes |
| Text Color | Black |
| Material | High Intensity Plastic |
| Background Color | White |
| Sign Legend | Keep Right w/Right Arrow |
| Height | 24 in |
| Manufacturer Name | ACCUFORM SIGNS |
| Weight | 3.37 LB |

