- Traffic Signs
- ONE WAY with arrow pointing left
- 12" x 36"
features
- Heavy-duty 0.080" aluminum signs will not rust
- Reflective sign face provides added visibility in low light conditions
- UV-resistant inks prevent fading during long term outdoor use
- Supplied with top and bottom center holes for post or fence mounting
| Material | 0.080" Engineer Grade Reflective Aluminum |
| Mounting | Top and Bottom Mounting Holes |
| Sign Type | Single Sided |
| Manufacturer Name | ACCUFORM SIGNS |
| Height | 12 in |
| Sign Legend | One Way w/Arrow Pointing Left |
| Text Color | Black |
| Background Color | Black/White |
| Weight | 3.37 LB |
| EAN or UPC | 841669117605 |

