- Safety Sign - Personal Protection
- 10" L x 7" H
- Plastic Sign Material
- Sign Header: Caution
- Sign Legend: Microwave In Use
| Background Color | Yellow |
| Height | 7 in |
| Sign Type | Accident Prevention - Personal Protection Equipment |
| Manufacturer Name | ACCUFORM SIGNS |
| Sign Header | Caution |
| Material | Plastic |
| Sign Legend | Microwave In Use |
| Length | 10 in |
| Text Color | Black |
| Weight | 0.0 LB |

