- Safety Sign - Smoking Control
- 14" L x 10" H
- .040 Aluminum Sign Material
- Sign Header: Danger
- Sign Legend: No Smoking Or Open Flame
| Sign Type | Accident Prevention - Smoking Control |
| Manufacturer Name | ACCUFORM SIGNS |
| Sign Header | Danger |
| Length | 14 in |
| Height | 10 in |
| Material | 0.040" Aluminum |
| Sign Legend | No Smoking Or Open Flame |
| Background Color | White, Red |
| Text Color | Black |
| Weight | 0.53 LB |
| EAN or UPC | 846642010164 |

