- Safety Sign - Smoking Control
- 14" L x 10" H
- Adhesive Vinyl Sign Material
- Sign Header: Danger
- Sign Legend: Flammable Material No Smoking Or Open Flames
| Sign Legend | Flammable Material No Smoking Or Open Flames |
| Sign Type | Accident Prevention - Smoking Control |
| Material | Adhesive Vinyl |
| Manufacturer Name | ACCUFORM SIGNS |
| Length | 14 in |
| Height | 10 in |
| Background Color | White, Red |
| Sign Header | Danger |
| Text Color | Black |
| Weight | 0.06 LB |
| EAN or UPC | 846642061647 |

