- Accident Prevention Signs
- 14" L x 10" H
- .040" Aluminum Material
- Sign Legend Full Oxygen Cylinders Ready For Use
- White Text
| Sign Type | Accident Prevention - Chemical & Hazardous Material |
| Height | 10 in |
| Sign Header | None |
| Length | 14 in |
| Manufacturer Name | ACCUFORM SIGNS |
| Material | 0.040" Aluminum |
| Background Color | Green |
| Text Color | White |
| Sign Legend | Full Oxygen Cylinders Ready For Use |
| Weight | 0.53 LB |
| EAN or UPC | 846642042714 |

