- Chain Links
- Yellow
- 1' L X 1" H
- Polyethylene Plastic
features
- Light weight, yet remarkably strong, polyethylene plastic
- Each link is 2" x 1" x 1/4"
- Available in solid colors and alternating color chain that changes color every 2 ft
- Chain can be cut to your required length (maximum continuous length is 500 ft except Glow Chain being 164 ft)
| Length | 1 ft |
| Type | Chain Links |
| Material | Polyethylene Plastic |
| Color | Yellow |
| Height | 1 in |
| Weight | 0.05 LB |

