- Safety Mirrors
- 26" Diameter
- Convex
- Circular Shape
- Acrylic
features
- Improve visibility and safety with this high grade, optically sharp safety mirror
- It can help prevent accidents by widening and enhancing the field of vision in and around hallways, aisles and docks, where pedestrians and plant vehicles move about
- Properly installed you can see around corners, in aisles, hallways and reveal difficult-to-see areas and blind spots
- Mirrors are also ideal for surveillance security to monitor high risk areas
- The optical clarity of these safety mirrors provide bright, clear reflections
- Convex mirrors provide wide angle viewing
- 160+° viewing angle
- Install in low ceiling areas and smaller viewing areas
- Outdoor style features rubber edging and hardboard-backing that has been weatherproofed
- Acrylic lens is shatterproof and weighs less than glass
| Mirror Shape | Circular |
| Material | Acrylic |
| Viewing Angle | 160 ° |
| Dia. | 26 in |
| Mirror Type | Convex |
| Weight | 17.0 LB |

