- United States Flag
- Nylon
- 3' x 5'
features
- Durable, weather-proof flags are long lasting for flying outdoors
- High quality nylon fabric construction, includes X-boxing on the fly hems with full seams and extra heavy-duty canvas along the pole edge with brass grommets
| Flag Size Width x Height | 3 ft x 5 ft |
| Color | White, Red, Blue |
| Manufacturer Name | ACCUFORM SIGNS |
| Material | Nylon |
| Weight | 3.0 LB |

