- Safety Tag
- 6 1/4" H x 3" W
- Tag Header: Danger Tag Legend: Do Not Operate (LOCK OUT TAG)
- Black Text
- Red
features
- Portable and disposable dispenser roll for your on-the-go needs
- Mobile cardboard dispenser
- Have a large quantity of tags readily available
- Innovative, convenient design
| Sign Legend | Do Not Operate (LOCK OUT TAG) |
| Height | 6 1/4 in |
| Type | Safety Tag |
| Manufacturer Name | ACCUFORM SIGNS |
| Width | 3 in |
| Background Color | Red, White |
| Text Color | Black |
| Sign Type | Accident Prevention |
| Sign Header | Danger |
| Material | PF-Cardstock |
| Weight | 2.32 LB |
| EAN or UPC | 846642005337 |

