- Steel Strapping
- Steel
- 2940 ft Long
- 1/2 in Wide
| Coating | Painted & Waxed |
| Material | Steel |
| Thickness Specification | 0.0200 in |
| Type | Regular Duty |
| Length | 2,940 ft |
| Weight | 105.0 LB |
| Coating | Painted & Waxed |
| Material | Steel |
| Thickness Specification | 0.0200 in |
| Type | Regular Duty |
| Length | 2,940 ft |
| Weight | 105.0 LB |