- Steel Strapping
- Steel
- 2560 ft Long
- 1/2 in Wide
| Coating | Painted & Waxed |
| Thickness Specification | 0.0230 in |
| Length | 2,560 ft |
| Material | Steel |
| Type | Regular Duty |
| Weight | 100.0 LB |
| Coating | Painted & Waxed |
| Thickness Specification | 0.0230 in |
| Length | 2,560 ft |
| Material | Steel |
| Type | Regular Duty |
| Weight | 100.0 LB |