- Steel Strapping
- Steel
- 2360 ft Long
- 5/8 in Wide
| Material | Steel |
| Coating | Painted & Waxed |
| Type | Regular Duty |
| Thickness Specification | 0.0200 in |
| Length | 2,360 ft |
| Weight | 100.0 LB |
| Material | Steel |
| Coating | Painted & Waxed |
| Type | Regular Duty |
| Thickness Specification | 0.0200 in |
| Length | 2,360 ft |
| Weight | 100.0 LB |