- Steel Strapping
- Steel
- 1710 ft Long
- 3/4 in Wide
| Type | Regular Duty |
| Thickness Specification | 0.0230 in |
| Material | Steel |
| Length | 1,710 ft |
| Coating | Painted & Waxed |
| Weight | 100.0 LB |
| Type | Regular Duty |
| Thickness Specification | 0.0230 in |
| Material | Steel |
| Length | 1,710 ft |
| Coating | Painted & Waxed |
| Weight | 100.0 LB |