- Steel Strapping
- Steel
- 1960 ft Long
- 3/4 in Wide
| Thickness Specification | 0.0200 in |
| Type | Regular Duty |
| Length | 1,960 ft |
| Material | Steel |
| Coating | Painted & Waxed |
| Weight | 100.0 LB |
| Thickness Specification | 0.0200 in |
| Type | Regular Duty |
| Length | 1,960 ft |
| Material | Steel |
| Coating | Painted & Waxed |
| Weight | 100.0 LB |