- Steel Strapping
- Steel
- 900 ft Long
- 1 1/4 in Wide
| Type | High Tensile |
| Thickness Specification | 0.0310 in |
| Material | Steel |
| Length | 900 ft |
| Coating | Painted & Waxed |
| Weight | 120.0 LB |
| Type | High Tensile |
| Thickness Specification | 0.0310 in |
| Material | Steel |
| Length | 900 ft |
| Coating | Painted & Waxed |
| Weight | 120.0 LB |