Acustar Div. Chrysler
TT1001 1
SAE 841 Sintered Bronze Oil Impregnated Thrust Washer
Item #102590232
- 1/2" ID x 1" OD x 1/8" Thick Oil Impregnated Bronze Thrust Washer
| I.D. | 1/2 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Inch/Metric | Inch |
| O.D. | 1 in |
| Thickness | 0.125 in |
| Weight | 0.018 LB |
