Acustar Div. Chrysler
TT1508 2
SAE 841 Sintered Bronze Oil Impregnated Thrust Washer
Item #102602692
- 5/8" ID x 1 1/2" OD x 1/8" Thick Oil Impregnated Bronze Thrust Washer
| Material | Bronze – Oil Impregnated (SAE 841) |
| Thickness | 0.125 in |
| Inch/Metric | Inch |
| I.D. | 5/8 in |
| O.D. | 1.5 in |
| Weight | 0.041 LB |
