- 1 9/16" ID x 2 7/16" OD x 1/8" Thick Oil Impregnated Bronze Thrust Washer
| O.D. | 2.4375 in |
| Thickness | 0.125 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| I.D. | 1 9/16 in |
| Inch/Metric | Inch |
| Weight | 0.078 LB |
| O.D. | 2.4375 in |
| Thickness | 0.125 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| I.D. | 1 9/16 in |
| Inch/Metric | Inch |
| Weight | 0.078 LB |