Acustar Div. Chrysler
TT3500 1
SAE 841 Sintered Bronze Oil Impregnated Thrust Washer
Item #106072742
- 1 1/2" ID x 3 1/2" OD x 3/16" Thick Oil Impregnated Bronze Thrust Washer
| I.D. | 1 1/2 in |
| Thickness | 0.1875 in |
| O.D. | 3.5 in |
| Inch/Metric | Inch |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Weight | 0.355 LB |
