- 1/2" ID x 3/4" OD x 1/16" Thick Oil Impregnated Bronze Thrust Washer
| Inch/Metric | Inch |
| O.D. | 0.75 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| I.D. | 1/2 in |
| Thickness | 0.0625 in |
| Weight | 0.004 LB |
| Inch/Metric | Inch |
| O.D. | 0.75 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| I.D. | 1/2 in |
| Thickness | 0.0625 in |
| Weight | 0.004 LB |