- Pallet Beam
- Mild Steel Base Construction
- 2200 lb Capacity
- 0.5 lb Readability
| Temperature Range [Min] | 14 °F |
| Temperature Range [Max] | 104 °F |
| Calibration | External Calibration |
| Repeatability | 1 lb |
| Pan Size | 4.7 in x 52.4 in |
| Depth | 52.4 in |
| Construction | Mild Steel Base |
| Type | Pallet Beam |
| Linearity | 1 |
| Readability | 0.5 |
| Capacity | 2,200 lb |
| Stabilization Time | 2 |
| Weight | 0.0 KG |
| EAN or UPC | 819309010340 |

