- Floor Weighing Scale
- Stainless Steel Indicator w/Die-Cast Aluminum Base Construction
- 1320 lb Capacity
- 0.1 lb Readability
| Construction | Stainless Steel Indicator w/Die-Cast Aluminum Base |
| Readability | 0.1 |
| Power Supply | 12 VDC 800 mA Adapter/Internal Rechargeable Battery |
| Pan Size | 23.6 in x 31.5 in |
| Linearity | 0.2 |
| Depth | 37 in |
| Display | Backlit LCD w/ 1.6 in/40mm - High Digits |
| Calibration | External Calibration |
| Stabilization Time | 2 |
| Capacity | 1,320 lb |
| Type | Floor Weighing Scale |
| Interface | RS-232 |
| Repeatability | 0.1 lb |
| Temperature Range [Max] | 104 °F |
| Temperature Range [Min] | 14 °F |
| Weight | 0.0 KG |
| EAN or UPC | 819309010388 |

