- Bench & Floor Scale
- Stainless Steel Indicator w/Die-Cast Aluminum Base Construction
- 1320 lb Capacity
- 0.05 lb Readability
| Interface | RS-232 |
| Stabilization Time | 2 |
| Readability | 0.05 |
| Temperature Range [Max] | 104 °F |
| Linearity | 0.1 |
| Depth | 50.6 in |
| Power Supply | 12 VDC 800 mA Adapter/Internal Rechargeable Battery |
| Repeatability | 0.05 lb |
| Temperature Range [Min] | 14 °F |
| Construction | Stainless Steel Indicator w/Die-Cast Aluminum Base |
| Capacity | 1,320 lb |
| Calibration | External Calibration |
| Display | Backlit LCD w/ 1.6 in/40mm - High Digits |
| Pan Size | 23.6 in x 31.5 in |
| Type | Bench & Floor Scale |
| Weight | 77.1 LB |
| EAN or UPC | 840886106119 |

