- Bench & Floor Scale
- Stainless Steel Indicator w/Die-Cast Aluminum Base Construction
- 660 lb Capacity
- 0.02 lb Readability
| Capacity | 660 lb |
| Temperature Range [Max] | 104 °F |
| Pan Size | 15.7 in x 19.7 in |
| Display | Backlit LCD w/ 1.6 in/40mm - High Digits |
| Readability | 0.02 |
| Interface | RS-232 |
| Repeatability | 0.02 lb |
| Type | Bench & Floor Scale |
| Temperature Range [Min] | 14 °F |
| Power Supply | 12 VDC 800 mA Adapter/Internal Rechargeable Battery |
| Depth | 34.3 in |
| Calibration | External Calibration |
| Construction | Stainless Steel Indicator w/Die-Cast Aluminum Base |
| Linearity | 0.05 |
| Stabilization Time | 2 |
| Weight | 39.7 LB |
| EAN or UPC | 840886106102 |

