- Bench & Floor Counting Scale
- ABS Plastic Indicator w/Die-Cast Aluminum Base Construction
- 130 lb Capacity
- 0.005 lb Readability
| Readability | 0.005 |
| Linearity | 0.01 |
| Power Supply | 12 VDC 3A Adapter/Internal Rechargeable Battery |
| Display | Backlit LCD w/ 1.3 in/34mm - High Digits |
| Temperature Range [Max] | 104 °F |
| Construction | ABS Plastic Indicator w/Die-Cast Aluminum Base |
| Type | Bench & Floor Counting Scale |
| Calibration | External Calibration |
| Repeatability | 0.005 lb |
| Interface | RS-232 |
| Pan Size | 11.8 in x 15.7 in |
| Depth | 20.5 in |
| Temperature Range [Min] | 32 °F |
| Capacity | 130 lb |
| Stabilization Time | 2 |
| Weight | 30.9 LB |
| EAN or UPC | 840886106201 |

