- Bench & Floor Counting Scale
- ABS Plastic Indicator w/Die-Cast Aluminum Base Construction
- 330 lb Capacity
- 0.02 lb Readability
| Display | Backlit LCD w/ 1.3 in/34mm - High Digits |
| Stabilization Time | 2 |
| Linearity | 0.05 |
| Construction | ABS Plastic Indicator w/Die-Cast Aluminum Base |
| Power Supply | 12 VDC 3A Adapter/Internal Rechargeable Battery |
| Readability | 0.02 |
| Depth | 24.4 in |
| Pan Size | 15.7 in x 19.7 in |
| Capacity | 330 lb |
| Temperature Range [Min] | 32 °F |
| Calibration | External Calibration |
| Type | Bench & Floor Counting Scale |
| Repeatability | 0.02 lb |
| Temperature Range [Max] | 104 °F |
| Interface | RS-232 |
| Weight | 39.7 LB |
| EAN or UPC | 840886106225 |

