- Bench & Floor Scale
- ABS Plastic Indicator w/Die-Cast Aluminum Base Construction
- 660 lb Capacity
- 0.05 lb Readability
| Construction | ABS Plastic Indicator w/Die-Cast Aluminum Base |
| Depth | 24.4 in |
| Linearity | 0.1 |
| Capacity | 660 lb |
| Stabilization Time | 2 |
| Type | Bench & Floor Scale |
| Pan Size | 15.7 in x 19.7 in |
| Display | Backlit LCD w/ 1.3 in/34mm - High Digits |
| Calibration | External Calibration |
| Repeatability | 0.05 lb |
| Power Supply | 12 VDC 3A Adapter/Internal Rechargeable Battery |
| Temperature Range [Min] | 14 °F |
| Temperature Range [Max] | 104 °F |
| Readability | 0.05 |
| Interface | RS-232 |
| Weight | 39.7 LB |
| EAN or UPC | 840886106669 |

