- Bench Counting Scale
- ABS Plastic Construction
- 70 lb Capacity
- 0.0005 lb Readability
| Pan Size | 8.3 in x 11.8 in |
| Temperature Range [Max] | 104 °F |
| Power Supply | 12 VDC 800 mA Adapter/Internal Rechargeable Battery |
| Depth | 14 in |
| Capacity | 70 lb |
| Type | Bench Counting Scale |
| Display | Backlit LCD w/ 0.6 in/15mm - High Digits |
| Repeatability | 0.001 lb |
| Readability | 0.0005 |
| Temperature Range [Min] | 14 °F |
| Interface | RS-232, Optional USB |
| Stabilization Time | 2 |
| Linearity | 0.003 |
| Construction | ABS Plastic |
| Calibration | External Calibration |
| Weight | 9.9 LB |
| EAN or UPC | 840886103743 |

