- Bench & Floor Scale
- Mild Steel Base Construction
- 330 lb Capacity
- 0.1 lb Readability
| Power Supply | 12VAC 150 mA Adapter/6 x AA Batteries |
| Interface | RS-232 |
| Repeatability | 0.1 lb |
| Display | Backlit LCD w/ 0.9 in/22mm - High Digits |
| Temperature Range [Max] | 104 °F |
| Linearity | 0.2 |
| Capacity | 330 lb |
| Type | Bench & Floor Scale |
| Stabilization Time | 2 |
| Construction | Mild Steel Base |
| Pan Size | 11.8 in x 11.8 in |
| Depth | 11.8 in |
| Temperature Range [Min] | 32 °F |
| Calibration | External Calibration |
| Readability | 0.1 |
| Weight | 11.0 LB |
| EAN or UPC | 819309012047 |

