- Bench & Floor Scale
- Mild Steel Base Construction
- 440 lb Capacity
- 0.1 lb Readability
| Stabilization Time | 2 |
| Construction | Mild Steel Base |
| Readability | 0.1 |
| Power Supply | 12 VDC 500 mA Adapter/Internal Rechargeable Battery |
| Type | Bench & Floor Scale |
| Pan Size | 19.7 in x 19.7 in |
| Calibration | External Calibration |
| Temperature Range [Min] | 32 °F |
| Interface | RS-232 |
| Display | Backlit LCD w/ 0.9 in/22mm - High Digits |
| Repeatability | 0.1 lb |
| Temperature Range [Max] | 104 °F |
| Capacity | 440 lb |
| Linearity | 0.2 |
| Depth | 19.7 in |
| Weight | 23.0 LB |
| EAN or UPC | 819309012108 |

