- Bench & Floor Scale
- Mild Steel Base Construction
- 13 lb Capacity
- 0.005 lb Readability
| Construction | Mild Steel Base |
| Stabilization Time | 2 |
| Capacity | 13 lb |
| Calibration | External Calibration |
| Temperature Range [Min] | 32 °F |
| Temperature Range [Max] | 104 °F |
| Readability | 0.005 |
| Interface | RS-232 |
| Depth | 11.8 in |
| Power Supply | 12VAC 150 mA Adapter/6 x AA Batteries |
| Pan Size | 11.8 in x 11.8 in |
| Repeatability | 0.005 lb |
| Display | Backlit LCD w/ 0.9 in/22mm - High Digits |
| Type | Bench & Floor Scale |
| Linearity | 0.01 |
| Weight | 11.0 LB |
| EAN or UPC | 819309012184 |

