- Bench & Floor Scale
- Mild Steel Base Construction
- 165 lb Capacity
- 0.05 lb Readability
| Type | Bench & Floor Scale |
| Display | Backlit LCD w/ 0.9 in/22mm - High Digits |
| Linearity | 0.1 |
| Calibration | External Calibration |
| Power Supply | 12 VDC 500 mA Adapter/Internal Rechargeable Battery |
| Capacity | 165 lb |
| Interface | RS-232 |
| Stabilization Time | 2 |
| Construction | Mild Steel Base |
| Readability | 0.05 |
| Depth | 23.6 in |
| Temperature Range [Max] | 104 °F |
| Repeatability | 0.05 lb |
| Pan Size | 35.4 in x 23.6 in |
| Temperature Range [Min] | 32 °F |
| Weight | 36.0 LB |
| EAN or UPC | 819309012207 |

