- Bench Checkweighing Scale
- ABS Plastic Indicator w/Die-Cast Aluminum Base Construction
- 16 lb Capacity
- 0.0002 lb Readability
| Calibration | External Calibration |
| Stabilization Time | 2 |
| Readability | 0.0002 |
| Linearity | 0.0006 |
| Type | Bench Checkweighing Scale |
| Capacity | 16 lb |
| Temperature Range [Min] | 14 °F |
| Interface | RS-232 |
| Repeatability | 0.0004 lb |
| Temperature Range [Max] | 104 °F |
| Construction | ABS Plastic Indicator w/Die-Cast Aluminum Base |
| Display | Backlit LCD w/ 0.8 in/20mm - High Digits |
| Pan Size | 11.8 in x 15.7 in |
| Depth | 20.5 in |
| Power Supply | 12 VDC 800 mA Adapter/Internal Rechargeable Battery |
| Weight | 28.0 LB |
| EAN or UPC | 819309012696 |

