- Floor Counting Scale
- ABS Plastic Indicator w/Die-Cast Aluminum Base Construction
- 165 lb Capacity
- 0.01 lb Readability
| Interface | RS-232, Optional USB |
| Display | Backlit LCD w/ 0.8 in/20mm - High Digits |
| Capacity | 165 lb |
| Stabilization Time | 2 |
| Depth | 24.4 in |
| Repeatability | 0.01 lb |
| Temperature Range [Max] | 104 °F |
| Temperature Range [Min] | 14 °F |
| Linearity | 0.02 |
| Power Supply | 12 VDC 800 mA Adapter/Internal Rechargeable Battery |
| Type | Floor Counting Scale |
| Construction | ABS Plastic Indicator w/Die-Cast Aluminum Base |
| Calibration | External Calibration |
| Pan Size | 15.7 in x 19.7 in |
| Readability | 0.01 |
| Weight | 33.0 LB |
| EAN or UPC | 819309012870 |

