- Washdown Scale
- Stainless Steel Construction
- 165 lb Capacity
- 0.01 lb Readability
| Readability | 0.01 |
| Stabilization Time | 2 |
| Temperature Range [Max] | 104 °F |
| Display | Backlit LCD w/ 1.6 in/40mm - High Digits |
| Construction | Stainless Steel |
| Temperature Range [Min] | 14 °F |
| Repeatability | 0.02 lb |
| Type | Washdown Scale |
| Pan Size | 11.8 in x 15.7 in |
| Interface | RS-232 |
| Power Supply | 12 VDC 800 mA Adapter/Internal Rechargeable Battery |
| Linearity | 0.02 |
| Calibration | External Calibration |
| Capacity | 165 lb |
| Weight | 27.6 LB |
| EAN or UPC | 840886106430 |

