- Washdown Scale
- Stainless Steel Construction
- 35 lb Capacity
- 0.002 lb Readability
| Temperature Range [Min] | 14 °F |
| Power Supply | 12 VDC 800 mA Adapter/Internal Rechargeable Battery |
| Repeatability | 0.004 lb |
| Interface | RS-232 |
| Temperature Range [Max] | 104 °F |
| Capacity | 35 lb |
| Stabilization Time | 2 |
| Readability | 0.002 |
| Display | Backlit LCD w/ 1.6 in/40mm - High Digits |
| Pan Size | 9.8 in x 9.8 in |
| Calibration | External Calibration |
| Linearity | 0.004 |
| Construction | Stainless Steel |
| Type | Washdown Scale |
| Weight | 19.4 LB |
| EAN or UPC | 840886106393 |

