- Crane Scale
- Die-Cast Aluminum Construction
- 2000 lb Capacity
- 0.5 lb Readability
| Readability | 0.5 |
| Temperature Range [Min] | 32 °F |
| Depth | 8.4 in |
| Capacity | 2,000 lb |
| Display | LED w/ 1.2 in/30mm - High Digits |
| Type | Crane Scale |
| Temperature Range [Max] | 104 °F |
| Stabilization Time | 3 |
| Construction | Die-Cast Aluminum |
| Calibration | External Calibration |
| Power Supply | 7.2 VDC 2A Adapter/Internal Rechargeable Battery |
| Linearity | 1 |
| Repeatability | 0.5 lb |
| Weight | 42.0 LB |
| EAN or UPC | 819309016793 |

