- Compact Bench Scale
- ABS Plastic Construction
- 25 lb Capacity
- 0.005 lb Readability
| Repeatability | 0.005 lb |
| Temperature Range [Max] | 104 °F |
| Temperature Range [Min] | 32 °F |
| Depth | 11.4 in |
| Capacity | 25 lb |
| Power Supply | 5 VDC 1A Adapter/Internal Rechargeable Battery |
| Pan Size | 9.6 in x 7.1 in |
| Linearity | 0.01 |
| Construction | ABS Plastic |
| Calibration | External Calibration |
| Display | Backlit LCD w/ 0.9 in/24mm - High Digits |
| Readability | 0.005 |
| Stabilization Time | 1 |
| Type | Compact Bench Scale |
| Weight | 8.8 LB |
| EAN or UPC | 840886103958 |

