- Compact Bench Scale
- ABS Plastic Construction
- 65 lb Capacity
- 0.01 lb Readability
| Calibration | External Calibration |
| Temperature Range [Max] | 104 °F |
| Linearity | 0.02 |
| Readability | 0.01 |
| Display | Backlit LCD w/ 0.9 in/24mm - High Digits |
| Temperature Range [Min] | 32 °F |
| Power Supply | 5 VDC 1A Adapter/Internal Rechargeable Battery |
| Capacity | 65 lb |
| Construction | ABS Plastic |
| Depth | 11.4 in |
| Repeatability | 0.01 lb |
| Type | Compact Bench Scale |
| Pan Size | 9.6 in x 7.1 in |
| Stabilization Time | 1 |
| Weight | 7.0 LB |
| EAN or UPC | 840886103965 |

