- Crane Scale
- Die-Cast Aluminum Construction
- 1000 lb Capacity
- 0.2 lb Readability
| Depth | 5.1 in |
| Temperature Range [Min] | 32 °F |
| Readability | 0.2 |
| Stabilization Time | 2 |
| Display | LED w/ 1 in/25mm - High Digits |
| Capacity | 1,000 lb |
| Construction | Die-Cast Aluminum |
| Linearity | 0.4 |
| Type | Crane Scale |
| Power Supply | AC Adapter/Internal Rechargeable Battery |
| Temperature Range [Max] | 104 °F |
| Repeatability | 0.2 lb |
| Calibration | External Calibration |
| Weight | 13.0 LB |
| EAN or UPC | 819309016762 |

