- Precision Balance
- Extruded Aluminum Base w/A Die-Cast Aluminum Case Construction
| Temperature Range [Min] | 59 °F |
| Interface | RS-232, USB |
| Power Supply | 18 VDC 830 mA Adapter |
| Calibration | External Calibration |
| Stabilization Time | 3 |
| Pan Size | 15.7 in x 11.8 in |
| Depth | 18.9 in |
| Construction | Extruded Aluminum Base w/A Die-Cast Aluminum Case |
| Display | Backlit LCD w/ 0.8 in/20mm - High Digits |
| Temperature Range [Max] | 95 °F |
| Type | Precision Balance |
| Weight | 19.0 LB |
| EAN or UPC | 819309018735 |

