- Platform
- Mild Steel Base Construction
- 1100 lb Capacity
- 0.2 lb Readability
| Temperature Range [Max] | 104 °F |
| Temperature Range [Min] | 14 °F |
| Stabilization Time | 2 |
| Linearity | 0.4 |
| Type | Platform |
| Pan Size | 29.9 in x 22.8 in |
| Repeatability | 0.4 lb |
| Construction | Mild Steel Base |
| Depth | 31.6 in |
| Readability | 0.2 |
| Capacity | 1,100 lb |
| Weight | 0.0 KG |
| EAN or UPC | 819309015130 |

