- Pallet Truck Scale
- Mild Steel Base Construction
- 5000 lb Capacity
- 1 lb Readability
| Linearity | 2 |
| Type | Pallet Truck Scale |
| Temperature Range [Min] | 14 °F |
| Construction | Mild Steel Base |
| Stabilization Time | 2 |
| Depth | 62.2 in |
| Readability | 1 |
| Display | Backlit LCD w/ 1.6 in/40mm - High Digits |
| Repeatability | 2 lb |
| Capacity | 5,000 lb |
| Interface | RS-232 |
| Temperature Range [Max] | 104 °F |
| Calibration | External Calibration |
| Pan Size | 6.3 in x 47.2 in |
| Power Supply | 12 VDC 800 mA Adapter/Internal Rechargeable Battery |
| Weight | 0.0 KG |
| EAN or UPC | 819309015154 |

