- Washdown Scale
- Stainless Steel Construction
- 70 lb Capacity
- 0.005 lb Readability
| Interface | Optional RS-232 |
| Type | Washdown Scale |
| Display | Backlit LCD w/ 1.6 in/40mm - High Digits |
| Power Supply | 12 VDC 800 mA Adapter/Internal Rechargeable Battery |
| Capacity | 70 lb |
| Stabilization Time | 2 |
| Repeatability | 0.01 lb |
| Calibration | External Calibration |
| Linearity | 0.01 |
| Temperature Range [Max] | 104 °F |
| Pan Size | 11.8 in x 15.7 in |
| Readability | 0.005 |
| Construction | Stainless Steel |
| Temperature Range [Min] | 14 °F |
| Depth | 19.7 in |
| Weight | 0.0 KG |
| EAN or UPC | 819309015611 |

