- Washdown Scale
- ABS Plastic Construction
- 15 lb Capacity
- 0.005 lb Readability
| Construction | ABS Plastic |
| Pan Size | 8.3 in x 6.8 in |
| Type | Washdown Scale |
| Calibration | External Calibration |
| Readability | 0.005 |
| Capacity | 15 lb |
| Display | Backlit LCD w/ 0.8 in/20mm - High Digits |
| Stabilization Time | 2 |
| Depth | 10.4 in |
| Linearity | 0.01 |
| Repeatability | 0.005 lb |
| Power Supply | 12 VDC 800 mA Adapter/Internal Rechargeable Battery |
| Weight | 9.0 LB |
| EAN or UPC | 819309015659 |

