- Washdown Retail Scale
- ABS Plastic Construction
- 15 lb Capacity
- 0.005 lb Readability
| Calibration | External Calibration |
| Pan Size | 8.3 in x 6.8 in |
| Readability | 0.005 |
| Temperature Range [Max] | 104 °F |
| Depth | 10.4 in |
| Repeatability | 0.005 lb |
| Power Supply | 12 VDC 800 mA Adapter |
| Capacity | 15 lb |
| Temperature Range [Min] | 14 °F |
| Construction | ABS Plastic |
| Display | Backlit LCD w/ 0.6 in/16mm - High Digits |
| Type | Washdown Retail Scale |
| Stabilization Time | 2 |
| Linearity | 0.01 |
| Weight | 8.8 LB |
| EAN or UPC | 819309015802 |

